FASTEC #612FQDTV

Wood, Flat Head, Robertson/Phillips, Size 6

SKU: 78972301430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wood
Head Type: Flat Head, Robertson/Phillips
Size: 6
Material: Steel
Finish: Nickel
Length: 1/2
Description
General Purpose Screws: Type - Wood; Head Type - Flat Head, Robertson/Phillips; Size - 6; Material - Steel; Finish - Nickel; Length - 1/2; Additional Information - Deep Thread. Quadrex Drive
Additional Info: Deep Thread. Quadrex Drive