FASTEC #38C1T6L-TLZ

Tapping Screw, Truss Head, Size 3/8 in.

SKU: 78972319980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tapping Screw
Head Type: Truss Head
Size: 3/8 in.
Finish: Zinc
Length: 1 in.
Description
General Purpose Screws: Type - Tapping Screw; Head Type - Truss Head; Size - 3/8 in.; Finish - Zinc; Length - 1 in.; Additional Information - Tri-Lobe
Additional Info: Tri-Lobe