FASTEC #812HWA-2000

Tapping Screw, Hex Washer Head, Size 8

SKU: 78972359630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tapping Screw
Head Type: Hex Washer Head
Size: 8
Length: 1/2 in.
Description
General Purpose Screws: Type - Tapping Screw; Head Type - Hex Washer Head; Size - 8; Length - 1/2 in.; Additional Information - Type A Thread
Additional Info: Type A Thread