Menu Search
FASTEC #83RWQ23DTSB

Screw, Wood; Steel; No. 8; 3 in. long

SKU # 78972305290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Round Washer Head
Size: #8
Material: Steel
Finish: Bronze
Length: 3 in.

Additional Info: 2/3 Deep Thread. Quadrex Drive