Menu Search
Search
FASTEC #8112PSDT17-S3-4160

Screw, Wood; Stainless Steel; No. 8; 1-1/2 in. long

SKU # 99972381970
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Pan Head
Size: #8
Material: Stainless Steel
Finish: Walnut
Length: 1-1/2 in.

General Purpose Screws: Type - Wood Screw; Head Type - Pan Head, Square Drive; Size - No. 8; Material - Stainless Steel; Finish - Walnut; Length - 1-1/2 in.; Additional Information - Deep Thread, Type 17 Point

Additional Info: Deep Thread, Type 17 Point