WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
FASTEC #83RWQ23FP

Screw, Wood; Round Washer Head; No. 8; 3 in. Long

SKU # 78972304470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Round Washer Head
Size: 8
Finish: Plain
Length: 3 in.

Additional Info: 2/3 Twin fast Thread