Menu Search
General Purpose Screws Screw, Wood; Round Washer Head; No. 8; 3 in. Long
FASTEC #83RWQ23DT-7010

Screw, Wood; Round Washer Head; No. 8; 3 in. Long

SKU # 99972356230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Shutter Green
Length: 3 in.

Additional Info: 2/3 Deep Thread