Menu Search
FASTEC #834RWQFB

Screw, Wood; Round Washer Head; No. 8; 3/4 in. Long

SKU # 78972304430
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Yellow Zinc
Length: 3/4 in.

Additional Info: Twinfast Thread