Menu Search
General Purpose Screws Screw, Wood; Round Washer Head; No. 8; 2 in. Long

FASTEC #83RWQ23DT-3020

Screw, Wood; Round Washer Head; No. 8; 2 in. Long

SKU #78972356140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Length: 2 in.

Additional Info: 2/3 Deep Thread