Menu Search
General Purpose Screws Screw, Wood; Round Washer Head; No. 8; 2-1/4 in. Long

FASTEC #8214RWQ23DTSB

Screw, Wood; Round Washer Head; No. 8; 2-1/4 in. Long

SKU #78972305140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Stat Bronze
Length: 2-1/4 in.

Additional Info: 2/3 Deep Thread