Menu Search
FASTEC #8212RWS23DTP

Screw, Wood; Round Washer Head; No. 8; 2-1/2 in. Long

SKU # 78972307230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Plain
Length: 2-1/2 in.

Additional Info: 2/3 Deep Thread