Menu Search
General Purpose Screws Screw, Wood; Round Washer Head; No. 8; 1-1/8 in. Long

FASTEC #8118RWQDT-9115

Screw, Wood; Round Washer Head; No. 8; 1-1/8 in. Long

SKU #99972382065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: White
Length: 1-1/8 in.

Additional Info: Deep Thread