Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
FASTEC #8118RWQ23FSB

Screw, Wood; Round Washer Head; No. 8; 1-1/8 in. Long

SKU # 78972304150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Stat Bronze
Length: 1-1/8 in.

Additional Info: 2/3 Twinfast Thread