Menu Search
FASTEC #8114RWQ23DTSB

Screw, Wood; Round Washer Head; No. 8; 1-1/4 in. Long

SKU # 78972304810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Round Washer Head
Size: 8
Finish: Stat Bronze
Length: 1-1/4 in.

Additional Info: 2/3 Deep Thread