Menu Search
FASTEC #105RWQ23FZ

Screw, Wood; Round Washer Head; No. 10; 5 in. Long

SKU # 78972304050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 10
Finish: Zinc
Length: 5 in.

Additional Info: 2/3 Twinfast Thread