Menu Search
FASTEC #10412RWQ23FP

Screw, Wood; Round Washer Head; No. 10; 4-1/2 in. Long

SKU # 78972304000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 10
Finish: Plain
Length: 4-1/2 in.

Additional Info: 2/3 Twinfast Thread