Menu Search
General Purpose Screws Screw, Wood; Round Washer Head; No. 10; 4-1/2 in. Long

FASTEC #10412RWQ23DTP

Screw, Wood; Round Washer Head; No. 10; 4-1/2 in. Long

SKU #78972304630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 10
Finish: Plain
Length: 4-1/2 in.

Additional Info: 2/3 Deep Thread