Menu Search
FASTEC #103RWQ23FP

Screw, Wood; Round Washer Head; No. 10; 3 in. Long

SKU # 78972303980
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 10
Finish: Plain
Length: 3 in.

Additional Info: 2/3 Twinfast Thread