Menu Search
FASTEC #834RWQFSB

Screw, Wood; Round Washer Head; 8; 3/4 in. Long

SKU # 78972304440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Round Washer Head
Size: 8
Finish: Stat Bronze
Length: 3/4 in.

Additional Info: Twin fast Thread