Menu Search
FASTEC #8114PQFZ

Screw, Wood; Pan Head; No. 8; 1-1/4 in. Long

SKU # 78972303290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1-1/4 in.
Type: Wood
Head Type: Pan Head
Size: 8
Finish: Zinc

Additional Info: Twin fast Thread