You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FASTEC #C834PQFZ

Screw, Wood; Pan Head; No. 8; 3/4 in. Long

SKU # 99972369170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Pan Head
Size: No. 8
Finish: Zinc
Length: 3/4 in.
Package: 100

Additional Info: Twinfast Thread