Menu Search
General Purpose Screws Screw, Wood; Pan Head; No. 8; 1 in. Long
FASTEC #81PQFZ-MSIM-OF1

Screw, Wood; Pan Head; No. 8; 1 in. Long

SKU # 78972398212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Pan Head
Size: No. 8
Finish: Zinc
Length: 1 in.

Additional Info: Twinfast Thread