Menu Search
General Purpose Screws Screw, Wood; Pan Head; No. 6; 1-1/2 in. Long
FASTEC #6112PS12DT17P

Screw, Wood; Pan Head; No. 6; 1-1/2 in. Long

SKU # 78972396460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Pan Head
Size: No. 6
Finish: Plain
Length: 1-1/2 in.

Additional Info: 1/2 Deep Thread, Type 17 Point