Menu Search
FASTEC #81PQFZ-MSIM

Screw, Wood; Pan Head; 8; 1 in. Long

SKU # 78972303380
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Pan Head
Size: 8
Finish: Zinc
Length: 1 in.

Additional Info: Twin fast Thread