Menu Search
General Purpose Screws Screw, Wood; Oval Head; No. 6; 5/8 in. Long
FASTEC #658OQDTB

Screw, Wood; Oval Head; No. 6; 5/8 in. Long

SKU # 78972302640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Oval Head
Size: No. 6
Finish: Yellow Zinc
Length: 5/8 in.

Additional Info: Deep Thread