FASTEC #83RWQ23DT-5020

Screw, Wood, No. 8 x 3 in. Length, Clay

SKU: 99972393740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wood Screw
Head Type: Round Washer Head
Size: No. 8
Finish: Clay
Length: 3 in.
General Purpose Screws: Type - Wood Screw; Head Type - Round Washer Head, Quadrex Drive; Size - No. 8; Finish - Clay; Length - 3 in.; Additional Information - 2/3 Deep Thread
Additional Info: 2/3 Deep Thread