You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FASTEC #83HW23F-9000

Screw, Wood; Hex Washer Head; No. 8; 3 in. Long

SKU # 99972382395
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: Polar White
Length: 3 in.

Additional Info: 2/3 Twinfast Thread