Menu Search
FASTEC #83HW23F-2000

Screw, Wood; Hex Washer Head; No. 8; 3 in. Long

SKU # 99972382370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: Black
Length: 3 in.

Additional Info: 2/3 Twinfast Thread