Menu Search

FASTEC #834HWF-9000

Screw, Wood; Hex Washer Head; No. 8; 3/4 in. Long

SKU: 78972359430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: White
Length: 3/4 in.
Additional Info: Twinfast Thread