Menu Search
General Purpose Screws Screw, Wood; Hex Washer Head; No. 8; 2-1/2 in. Long

FASTEC #8212HW23F-5085

Screw, Wood; Hex Washer Head; No. 8; 2-1/2 in. Long

SKU #99972382175
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Hex Washer Head
Size: No. 8
Finish: Tan
Length: 2-1/2 in.

Additional Info: 2/3 Twinfast Thread