Menu Search
Search
FASTEC #83FQ23DT17Z-N

Screw, Wood; Flat Head-Phillips/Square Recess; 8; 3 in. Long

SKU # 78972318630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Flat Head
Drive: Phillips Recess
Size: 8
Material: Steel
Finish: Zinc
Length: 3

Additional Info: 2/3 Deep Thread. Quadrex Drive. Type 17 Point