Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 9; 1-3/4 in. Long

FASTEC #9134FP23DTBO

Screw, Wood; Flat Head; No. 9; 1-3/4 in. Long

SKU #78972392503
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 9
Finish: Black Oxide
Length: 1-3/4 in.

Additional Info: 2/3 Deep Thread