Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 8; 3 in. Long

FASTEC #C83FQ23DTP

Screw, Wood; Flat Head; No. 8; 3 in. Long

SKU #99972382620
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 8
Finish: Plain
Length: 3 in.
Package: 100

Additional Info: 2/3 Deep Thread