Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 8; 3 in. Long

FASTEC #83FQ23DT17BPN

Screw, Wood; Flat Head; No. 8; 3 in. Long

SKU #78972318620
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 8
Finish: Black Phosphate
Length: 3 in.

Additional Info: 2/3 Deep Thread, Type 17 Point with Nibs