Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 8; 3/4 in. Long
FASTEC #834FQDTZ

Screw, Wood; Flat Head; No. 8; 3/4 in. Long

SKU # 99972302070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Flat Head
Size: No. 8
Finish: Zinc
Length: 3/4 in.

Additional Info: Deep Thread