Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 8; 2 in. Long

FASTEC #82FP23FV

Screw, Wood; Flat Head; No. 8; 2 in. Long

SKU #78972309190
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 8
Finish: Nickel
Length: 2 in.

Additional Info: 2/3 Twinfast Thread