Menu Search
FASTEC #8112FQ23DTBP

Screw, Wood; Flat Head; No. 8; 1-1/2 in. Long

SKU # 78972301660
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head
Size: No. 8
Finish: Black Oxide
Length: 1-1/2 in.