Menu Search
FASTEC #658FQDTZ

Screw, Wood; Flat Head; No. 6; 5/8 in. Long

SKU # 78972301600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head
Size: No. 6
Finish: Zinc
Length: 5/8 in.

Additional Info: Deep Thread