Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 6; 1/2 in. Long

FASTEC #612FPDTV

Screw, Wood; Flat Head; No. 6; 1/2 in. Long

SKU #78972309450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 6
Finish: Nickel
Length: 1/2 in.

Additional Info: Deep Thread