Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 5; 5/8 in. Long

FASTEC #558FPDTZ

Screw, Wood; Flat Head; No. 5; 5/8 in. Long

SKU #78972309370
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 5
Finish: Zinc
Length: 5/8 in.

Additional Info: Deep Thread