Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 10; 5 in. Long

FASTEC #105FS23FP

Screw, Wood; Flat Head; No. 10; 5 in. Long

SKU #78972306140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: No. 10
Finish: Plain
Length: 5 in.

Additional Info: 2/3 Twinfast Thread