Menu Search
FASTEC #102FS23DTP

Screw, Wood; Flat Head; No. 10; 2 in. Long

SKU # 78972306340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head
Size: No. 10
Finish: Plain
Length: 2 in.

Additional Info: 2/3 Deep Thread