Menu Search
General Purpose Screws Screw, Wood; Flat Head; No. 10; 1-1/4 in. Long
FASTEC #10114FP23DTP

Screw, Wood; Flat Head; No. 10; 1-1/4 in. Long

SKU # 78972393005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Flat Head
Size: No. 10
Finish: Plain
Length: 1-1/4 in.

Additional Info: 2/3 Deep Thread