Menu Search
FASTEC #84CS-MPTP-FL

Screw, Wood; Contour Head; No. 8; 4 in. Long

SKU # 78972307530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Contour Head
Size: No. 8
Finish: Faslube
Length: 4 in.

Additional Info: Pulltite Thread