Menu Search
FASTEC #83CS-MPT-FX2

Screw, Wood; Contour Head; No. 8; 3 in. Long

SKU # 78972300730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Contour Head
Size: No. 8
Length: 3 in.

Additional Info: Pulltite Thread, Surface Coating: FX2