Menu Search
General Purpose Screws Screw, Wood; Contour Head; No. 8; 3 in. Long

FASTEC #83CS-MPT-5275

Screw, Wood; Contour Head; No. 8; 3 in. Long

SKU #99972356360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Contour Head
Size: No. 8
Finish: Rawhide
Length: 3 in.

Additional Info: Pulltite Thread