Menu Search
FASTEC #8212CQ-PTP-FL

Screw, Wood; Contour Head; No. 8; 2-1/2 in. Long

SKU # 78972305810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Contour Head
Size: No. 8
Finish: Faslube
Length: 2-1/2 in.

Additional Info: Pulltite Thread