Menu Search
General Purpose Screws Screw, Wood; Contour Head; No. 10; 4 in. Long
FASTEC #104CS-17MPT-FX2

Screw, Wood; Contour Head; No. 10; 4 in. Long

SKU # 99972300670
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood Screw
Head Type: Contour Head
Size: No. 10
Length: 4 in.

Additional Info: Pulltite Thread, Type 17 Point, Surface Coating: FX2