Menu Search
General Purpose Screws Screw, Wood; 1/4-20; 4 in. long

FASTEC #14C4FP-FZ

Screw, Wood; 1/4-20; 4 in. long

SKU #78972319810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wood Screw
Head Type: Flat Head
Size: 1/4 in.
Thread Size: 20
Finish: Zinc
Length: 4 in.

General Purpose Screws: Type - Wood Screw; Head Type - Flat Head, Phillips Drive; Size - 1/4-20; Finish - Zinc; Length - 4 in.; Additional Information - Type F Thread

Additional Info: Type F Thread