Menu Search
FASTEC #81PSA-S1-2000

Screw, Tapping; Stainless Steel; No. 8; 1 in. long

SKU # 99972382140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapping Screw
Head Type: Pan Head
Size: #8
Material: Stainless Steel
Finish: Black
Length: 1 in.

General Purpose Screws: Type - Tapping Screw; Head Type - Pan Head, Square Drive; Size - No. 8; Material - Stainless Steel; Finish - Black; Length - 1 in.; Additional Information - Type A Thread

Additional Info: Type A Thread